Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Voltage Fuses, E-Rated Class, 9F60 Series, General Purpose, 5.5 kV AC, Indicating

  • Mfr # 9F60CED025

  • Zoro # G816498302


product price: $1,605.99
/ea
Free Shipping & Returns

Key Features

Speed
General Purpose
AC Voltage Rating
5.5 kV AC
Class
E-Rated
Series
9F60
Body Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60CED025
Zoro #
G816498302
UPC #
782001396824
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in
Overall Length
11 3/16 in

Details

Speed
General Purpose
AC Voltage Rating
5.5 kV AC
Class
E-Rated
Series
9F60
Body Material
Epoxy
DC Voltage Rating
Not Rated
Standards
UL Listed to Standard File E143362
Body Style
Cylindrical
Item
Medium Voltage Fuses
Visual Indication
Indicating
Interrupt Rating - AC
63 kA
Current
25 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.