Zoro Homepage

Medium Voltage Fuses, Not Applicable Class, 9F59U Series, 15.5 kV AC, Non-Indicating

  • Mfr # 9F59UBD121

  • Zoro # G916497854


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Recognized
Series
9F59U
Visual Indication
Non-Indicating
AC Voltage Rating
15.5 kV AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F59UBD121
Zoro #
G916497854
UPC #
782001399092
Country of Origin
Mexico

Dimensions

Overall Length
366 mm
Bolt Hole Diameter
21/50 in
Overall Diameter
55.6 mm

Details

Standards
UL Recognized
Series
9F59U
Visual Indication
Non-Indicating
AC Voltage Rating
15.5 kV AC
Body Style
Cylindrical
Item
Medium Voltage Fuses
Body Material
Epoxy
Current
510 A
Interrupt Rating - AC
510 A

Description

Medium Voltage Fuses, 15.5 kV AC, Not Applicable, Class External Transformer Protection, 9F59U Series, Non-Indicating, Body Style Cylindrical, Not Applicable, Body Material Epoxy, Standards UL Recognized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.