Zoro Homepage

Medium Voltage Fuses, R-Rated Class, 9F60 Series, General Purpose, 2.4 kV AC, Non-Indicating

  • Mfr # 9F60LCL303

  • Zoro # G316498260


product price: $2,842.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
Not Rated
Series
9F60
Body Style
Cylindrical
Body Material
Epoxy
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60LCL303
Zoro #
G316498260
UPC #
782001396121
Country of Origin
Mexico

Dimensions

Overall Length
10 7/8 in
Overall Diameter
3 in

Details

DC Voltage Rating
Not Rated
Series
9F60
Body Style
Cylindrical
Body Material
Epoxy
Visual Indication
Non-Indicating
Standards
UL File E191980
Speed
General Purpose
AC Voltage Rating
2.4 kV AC
Item
Medium Voltage Fuses
Class
R-Rated
Interrupt Rating - AC
50 kA
Current
100 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.