Zoro Homepage

Medium Voltage Fuses, R-Rated Class, 9F60 Series, General Purpose, 2.4 kV AC, Non-Indicating

  • Mfr # 9F60LCL304

  • Zoro # G716498297


product price: $2,173.99
/ea
Free Shipping & Returns

Key Features

Visual Indication
Non-Indicating
Class
R-Rated
Speed
General Purpose
Standards
UL File E191980
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60LCL304
Zoro #
G716498297
UPC #
782001396138
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in
Overall Length
10 7/8 in

Details

Visual Indication
Non-Indicating
Class
R-Rated
Speed
General Purpose
Standards
UL File E191980
DC Voltage Rating
Not Rated
AC Voltage Rating
2.4 kV AC
Item
Medium Voltage Fuses
Body Style
Cylindrical
Series
9F60
Body Material
Epoxy
Current
130 A
Interrupt Rating - AC
50 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.