Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Voltage Fuses, R-Rated Class, 9F60 Series, General Purpose, 5.5 kV AC, Indicating

  • Mfr # 9F60BBD002

  • Zoro # G616497888


product price: $881.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
Not Rated
Visual Indication
Indicating
Speed
General Purpose
Body Material
Epoxy
Series
9F60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60BBD002
Zoro #
G616497888
UPC #
782001397890
Country of Origin
Mexico

Dimensions

Overall Length
7 3/8 in
Overall Diameter
1 9/16 in

Details

DC Voltage Rating
Not Rated
Visual Indication
Indicating
Speed
General Purpose
Item
Medium Voltage Fuses
Body Material
Epoxy
Series
9F60
Class
R-Rated
Body Style
Cylindrical
AC Voltage Rating
5.5 kV AC
Current
2 A
Interrupt Rating - AC
63 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.