Medium Voltage Fuses, R-Rated Class, DHR0 Series, General Purpose, 5.08 kV AC, Indicating

  • Mfr # A051B1DHR0-5R

  • Zoro # G116498675


product price: $3,266.99
/ea
Free Shipping & Returns

Key Features

Visual Indication
Indicating
Class
R-Rated
Body Style
Cylindrical
AC Voltage Rating
5.08kV AC
Series
DHR0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A051B1DHR0-5R
Zoro #
G116498675
UPC #
782001501419
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in
Overall Length
19 3/16 in

Details

Visual Indication
Indicating
Class
R-Rated
Body Style
Cylindrical
AC Voltage Rating
5.08kV AC
Series
DHR0
DC Voltage Rating
Not Rated
Item
Fuse
Body Material
Glass Fiber-Reinforced Melamine
Speed
General Purpose
Standards
UL Recognized Component File E191980, UL Recognized Component File E93367
Interrupt Rating - AC
50 kA
Bolt Hole Center-to-Center Distance
17 22/25 in
Current
150 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.