Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Voltage Potential Transformer Fuse 4800VAC 2A Ferrule Amp-Trap, 2PK

  • Mfr # A480T2E

  • Zoro # G416508050


product price: $1,112.99
/pk 2, $556.50/ea
Free Shipping & Returns

Key Features

Body Material
GMG
AC Voltage Rating
4800 V
Length
5.63 in
Interrupt Rating
50 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A480T2E
Zoro #
G416508050
UPC #
782001800512
Country of Origin
Mexico

Dimensions

Length
5.63 in

Details

Body Material
GMG
AC Voltage Rating
4800 V
Amps
2 A
Interrupt Rating
50 kA

Description

Medium Voltage Potential Transformer Fuse 4800VAC 2A Ferrule Amp-Trap. Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.