Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Voltage Potential Transformer Fuse 4800VAC 3A Ferrule Amp-Trap, 2PK

  • Mfr # A480T3E

  • Zoro # G116508053


product price: $1,112.99
/pk 2, $556.50/ea
Free Shipping & Returns

Key Features

Interrupt Rating
50 kA
Length
5.63 in
Body Material
GMG
AC Voltage Rating
4800 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A480T3E
Zoro #
G116508053
UPC #
782001800536
Country of Origin
Mexico

Dimensions

Length
5.63 in

Details

Interrupt Rating
50 kA
Amps
3 A
Body Material
GMG
AC Voltage Rating
4800 V

Description

Medium Voltage Potential Transformer Fuse 4800VAC 3A Ferrule Amp-Trap. Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.