Zoro Homepage

Midget Fuse, A15QS Series, Very Fast Acting, 10A, 150V AC, 200kA

  • Mfr # A15QS10-2

  • Zoro # G0908124


product price: $23.84
/ea

Key Features

Series
A15QS
Speed
Very Fast Acting
Amps
10A
AC Voltage Rating
150V AC
Interrupt Rating
200kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15QS10-2
Zoro #
G0908124
UPC #
782001457778
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in

Details

Series
A15QS
Speed
Very Fast Acting
Amps
10A
AC Voltage Rating
150V AC
Interrupt Rating
200kA
Body Style
Cylindrical
Body Material
GMG
DC Voltage Rating
150V DC
Item
Midget Fuse
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: UL guide no. JFHR2 (1-4000A); DC tested to UL standard 198L parameters (1-4000A)

Description

SC FUSE 150V 10A QS MIDGET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.