Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mersen Midget Fuse, 15A, 600V ATM15

Midget Fuse, 15A, 600V (Discontinued)

  • Mfr # ATM15
  • Zoro # G0591002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM15
Zoro #
G0591002
UPC #
-
Country of Origin
Unknown

Details

Amps
15A
Item
Midget Fuse
Fuse Amps
15A
Fuse Voltage Rating
600V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.