Zoro Homepage

Midget Fuse, FSM Series, Fast-Acting, 0.44A, 1000V AC, 20kA

  • Mfr # FSM44/100

  • Zoro # G9037679


product price: $22.75
/ea

Key Features

Series
FSM
Speed
Fast-Acting
AC Voltage Rating
1000V AC
Interrupt Rating
20kA
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSM44/100
Zoro #
G9037679
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in

Details

Series
FSM
Speed
Fast-Acting
Amps
0.44A
AC Voltage Rating
1000V AC
Interrupt Rating
20kA
Body Style
Cylindrical
Body Material
GMG
DC Voltage Rating
1000V DC
Item
Midget Fuse
Class
Midget
Weight
0.012 lb
Mounting
Clip
Connection Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL Recognized component File E60314
AC Max I.R./Breaking Capacity: I1
20 kA
Connection Type
Ferrule

Description

MULTIMETER Fse 1000VAC/DC 0.44A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.