Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC/DC

  • Mfr # ATM25

  • Zoro # G3338824


product price: $12.20
/ea

Key Features

Series
ATM
Speed
Fast-Acting
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATM25
Zoro #
G3338824
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Series
ATM
Speed
Fast-Acting
Amps
25A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC/DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann KTK, Littelfuse KLK, Mersen ATM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
ATM, FEB, FEBN, Fex, GPM, HHH, HHL, HHM, MFB, Mini Dual Fuse Tap, USFM10, USM
DC Voltage Rating
600V DC
Item
Midget Fuse
Rejection / Nonrejection
Nonrejection
Class
Midget
Weight
0.012 lb
Element
Single
Mounting
Clip
Standards
CSA, UL
Equivalent Series
ATM, KLK, KTK
Connection Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL listed to standard 248-14 (1/10 to 30A) File E33925; DC Listed to UL Standard 248-14 (1/10 to 30A); CSA Certified to Standard C22.2 No. 248.14 (1/10 to 30A)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
D
In Line Fuseholder
D
APPLICATIONS
Supplemental protection of of circuits up to 600VAC and 600VDC with 100kA I.R.
Connection/Terminal Material
Tin-Plated Copper
AC Max I.R./Breaking Capacity: I1
100 kA
Current
25 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
100 kA

Description

Fuse, 25 A, 600 V AC, 600 V DC, Class Midget, ATM Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 600V AC/DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK, Littelfuse KLK, Mersen ATM, Equivalent Series ATM, KLK, KTK, Compatible Fuse Block Series ATM, FEB, FEBN, Fex, GPM, HHH, HHL, HHM, MFB, Mini Dual Fuse Tap, USFM10, USM, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.