Midget Fuse, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC

  • Mfr # ATM30/35

  • Zoro # G2661644


product price: $15.68
/ea

Key Features

Series
ATM
Speed
Fast-Acting
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM30/35
Zoro #
G2661644
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Series
ATM
Speed
Fast-Acting
Amps
35A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann KTK, Littelfuse KLK, Mersen ATM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
ATM, FEB, FEBN, Fex, GPM, HHH, HHL, HHM, MFB, Mini Dual Fuse Tap, USFM10, USM
DC Voltage Rating
600V DC
Item
Midget Fuse
Rejection / Nonrejection
Nonrejection
Class
Midget
Standards
CSA, UL
Element
Single
Weight
0.012 lb
Equivalent Series
ATM, KLK, KTK
Mounting
Clip
In Line Fuseholder
D
APPROVALS & STANDARDS
UL listed to standard 248-14 (1/10 to 30A) File E33925; DC Listed to UL Standard 248-14 (1/10 to 30A); CSA Certified to Standard C22.2 No. 248.14 (1/10 to 30A)
Connection/Terminal Material
Tin-Plated Copper
AC Max I.R./Breaking Capacity: I1
100 kA
APPLICATIONS
Supplemental protection of of circuits up to 600VAC and 600VDC with 100kA I.R.
Fuse Holder Code
D
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Connection Material
Tin-Plated Copper
Current
35 A
Interrupt Rating - AC
10 kA

Description

Fuse, 35 A, 600 V AC, 600 V DC, Class Midget, ATM Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK, Littelfuse KLK, Mersen ATM, Equivalent Series ATM, KLK, KTK, Compatible Fuse Block Series ATM, FEB, FEBN, Fex, GPM, HHH, HHL, HHM, MFB, Mini Dual Fuse Tap, USFM10, USM, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.