Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mersen Midget Fuse, Fast Acting, 5A, 125V, 10 kAIC GGU5

Midget Fuse, Fast Acting, 5A, 125V, 10 kAIC (Discontinued)

  • Mfr # GGU5
  • Zoro # G0905799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGU5
Zoro #
G0905799
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
0.41"
Length
1.5"
Fuse Size
1-1/2" x 13/32"

Details

Speed
Fast Acting
Amps
5A
AC Voltage Rating
125V
Interrupt Rating
10 kAIC
Body Material
Ceramic
Item
Midget Fuse
Fuse Amps
5A
Fuse Speed
Fast Acting
Fuse Voltage Rating
125V
Class
Midget
Weight
0.012 lb
Mounting
Clip
Connection Material
Tin-Plated Copper

Description

Fuse 125V 5A 1-1/2X13/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.