Zoro Homepage

Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA

  • Mfr # SBS2

  • Zoro # G0905692


product price: $12.45
/ea
Sold in multiples of 2 for $24.90

Key Features

Series
SBS
Speed
Fast-Acting
AC Voltage Rating
600V AC
Interrupt Rating
100kA
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2
Zoro #
G0905692
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.38 in

Details

Series
SBS
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
600V AC
Interrupt Rating
100kA
Body Style
Cylindrical
Body Material
GMG
DC Voltage Rating
Not Rated
Item
Midget Fuse
Class
Midget
Weight
0.01 lb
Connection Material
Tin-Plated Copper
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
100 kA
APPROVALS & STANDARDS
UL Listed to standard 248-14 File E33925; CSA Certified to Standard C22.2 No. 248.14
Connection Type
Ferrule

Description

Fuse 600V 2A 1 3/8x13/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.