Midget Fuse, Time-Delay, 1.80A, 500V AC, Non-Indicating, 10kA at 500V AC

  • Mfr # ATQ1-8/10

  • Zoro # G3434566


product price: $18.28
/ea

Key Features

Series
ATQ
Speed
Time-Delay
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 500V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQ1-8/10
Zoro #
G3434566
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Series
ATQ
Speed
Time-Delay
Amps
1.80A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 500V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
FEB, FEBN, Fex, GPM, MFB, USFM10, USM
DC Voltage Rating
Not Rated
Item
Midget Fuse
Element
Dual
In Line Fuseholder
D
Functionally Equal To
Bussmann FNQ, Littelfuse FLQ
Class
Midget
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
D
Standards
CSA, UL
Equivalent Series
ATQ, FLQ, FNQ, HC10S
Weight
0.012 lb
Connection Type
Ferrule
Mounting
Clip
APPROVALS & STANDARDS
UL listed to standard 248-14 File E33925; CSA Certified to Standard C22.2 No. 248.14
AC Max I.R./Breaking Capacity: I1
10 kA
Current
1.8 A
Interrupt Rating - AC
10 kA

Description

Fuse, 1 8/10 A, 500 V AC, Not Applicable, Class Midget, ATQ Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 500V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S, Equivalent Series ATQ, FLQ, FNQ, HC10S, Compatible Fuse Block Series FEB, FEBN, Fex, GPM, MFB, USFM10, USM, Body Material Melamine, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.