
Midget Fuse, TRM Series, Time-Delay, 0.3A, 250V AC, 10kA
Mfr # TRM3/10
Zoro # G0909052
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Series
TRM
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRM3/10
Zoro #
G0909052
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1-1/2 in
Details
Series
TRM
Speed
Time-Delay
Amps
0.3A
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Body Material
GMG
DC Voltage Rating
Not Rated
Item
Midget Fuse
Class
Midget
Mounting
Clip
Connection Type
Ferrule
Weight
0.012 lb
APPROVALS & STANDARDS
UL listed to standard 248-14 File E33925; CSA Certified to Standard C22.2 No. 248.14
AC Max I.R./Breaking Capacity: I1
10 kA
Description
Midget Fuse 1 1/2x13/32 3/10A 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.