Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # 60306

  • Zoro # G3034166


product price: $19.39
/ea

Key Features

UL Class
H; K5
Series
2HKRFB
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60306
Zoro #
G3034166
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.63 in
Length
1.61 in
Height
2 in
For Fuse Size
5 in L x 13/16 in dia
Mounting Hole Dia.
1/4 in
Wire Size - Minimum
14 AWG
Overall Length
1.61 in
Wire Size - Maximum
2 AWG
Overall Height
2 in
Overall Width
7 in
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
2HKRFB
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Type
Industrial
For Fuse Series
OT, RF, NON, REN
Fuse Holder Code
P
Standards
CSA Certified, UL Listed
Fits Fuse Type
Class H, Class K5
Wire Range
14 AWG to 2 AWG
Short Circuit Current (KA)
50 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Fits Fuse Block Style
Non-Rejection
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Short Circuit Current Rating (SCCR)
50
Installation Mounting
Direct Screw Mount
Fuse Block or Holder AC Voltage Rating
600VAC
Short Description
Fuse Bases 600V 30A Class H/K 1-pole Tin-Plate AL Box with Reinforced Clip
Fuse Installation Method
Clip-in
Rated Torque (In.-Lb.)
35 lb-in
Max Fuse Rating
30 A
Fuse Block or Holder DC Voltage Rating
600VDC
Current - Minimum
0 A
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series 2HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2 in, Width 7 in, Length 1.61 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.