Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw

  • Mfr # 60316

  • Zoro # G3336313


product price: $15.20
/ea

Key Features

UL Class
H; K5
Series
6HKRFB
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60316
Zoro #
G3336313
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7 in
Width
1.63 in
Length
2 in
For Fuse Size
5 in L x 13/16 in dia
Mounting Hole Dia.
1/4 in
Overall Width
1.63 in
Overall Height
7 in
Wire Size - Minimum
14 AWG
Overall Length
2 in
Wire Size - Maximum
10 AWG
Wire Size
14 to 10 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
6HKRFB
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Holder Code
P
Fuse Type
Industrial
Standards
CSA Certified, UL Listed
For Fuse Series
OTS, RFS, NOS, RES
Wire Range
14 AWG to 10 AWG
Fits Fuse Type
Class H, Class K5
Short Circuit Current (KA)
50 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Fits Fuse Block Style
Non-Rejection
Short Description
Fuse Bases 600V 30A Class H/K 1-pole Tin-Plate CU Screw with Reinforced Clip
Installation Mounting
Direct Screw Mount
Rated Torque (In.-Lb.)
20 lb-in
Max Fuse Rating
30 A
Fuse Installation Method
Clip-in
Short Circuit Current Rating (SCCR)
50
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
DC Voltage Rating
600 V DC
Current - Minimum
0 A
AC Voltage Rating
600 V AC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series 6HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Screw, Height 7 in, Width 1.63 in, Length 2 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.