CAD Drawings

Download CAD Files

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Screw

  • Mfr # 30312

  • Zoro # G3307805

CAD Available

product price: $9.65
/ea

Key Features

CAD Drawing
Series
303
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30312
Zoro #
G3307805
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.04 in
Width
1.60 in
Height
1.31 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Mounting Hole Dia.
0.164 in
Overall Length
3.04 in
Overall Width
1.6 in
Overall Height
1.31 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
10 AWG
Wire Size
14 to 10 AWG

Details

CAD Available
Yes
Item
Open Fuse Block
Series
303
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
GFPC
Standards
CSA Certified, UL Listed
For Fuse Series
ATM, ATQ, DCT, OTM, TRM
Fuse Type
Midget
Wire Range
14 AWG to 10 AWG
Fits Fuse Type
Midget
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Fits Fuse Block Style
Non-Rejection
Rated Torque (In.-Lb.)
20 lb-in
Installation Mounting
Screw Mount or DIN Rail
Max Fuse Rating
30 A
APPROVALS & STANDARDS
UL listed, guide IZLT, File E52283; CSA certified class 6225, File 32169
Short Description
Fuse Bases 600V 30A Midget 2-pole Tin-Plate Copper Screw with Reinforced Clip
Fuse Installation Method
Clip-in
Short Circuit Current Rating (SCCR)
10 to 100 (dependant on fuse rating)
Current - Minimum
0 A
AC Voltage Rating
600 V AC
Current - Maximum
30 A
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 2, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series 303, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Screw, Height 1.31 in, Width 1.6 in, Length 3.04 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.