Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 60308

  • Zoro # G3127302

CAD Available

product price: $42.45
/ea

Key Features

CAD Drawing
UL Class
H; K5
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60308
Zoro #
G3127302
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4.55 in
Length
2 in
Height
7 in
For Fuse Size
5 in L x 13/16 in dia
Mounting Hole Dia.
1/4 in
Overall Width
4.55 in
Overall Height
7 in
Overall Length
2 in
Wire Size - Maximum
2 AWG
Wire Size - Minimum
14 AWG
Wire Size
14 to 2 AWG

Details

CAD Available
Yes
Item
Open Fuse Block
UL Class
H; K5
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
For Fuse Series
OT, RF, NON, REN
Fuse Holder Code
P
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
Wire Range
14 AWG to 2 AWG
Fits Fuse Type
Class H, Class K5
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
50 kA
Max. Operating Temp.
80 deg C
Fits Fuse Block Style
Non-Rejection
Installation Mounting
Direct Screw Mount
Short Description
Fuse Bases 600V 30A Class H/K 3-pole Tin-Plate AL Box with Reinforced Clip
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Rated Torque (In.-Lb.)
35 lb-in
Max Fuse Rating
30 A
Fuse Installation Method
Clip-in
Short Circuit Current Rating (SCCR)
50
Current - Maximum
30 A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series 2HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 7 in, Width 4.55 in, Length 2 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.