Zoro Homepage

Open Fuse Block, 1 Poles, 101 to 200A Amp Range, 1000V AC/DC Volt Rating

  • Mfr # P243C

  • Zoro # G9037539


product price: $67.48
/ea

Key Features

Series
P
Number of Poles
1
Amp Range
101 to 200A
Voltage Rating
1000V AC/DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P243C
Zoro #
G9037539
UPC #
782001974176
Country of Origin
Mexico

Dimensions

Height
2.79 in
Width
2.79 in
Length
4.40 in
Body Length
4.4 in

Details

Item
Open Fuse Block
Series
P
Number of Poles
1
Amp Range
101 to 200A
Voltage Rating
1000V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Body Material
Phenolic
Fuse Type
P-Block
Short Circuit Current (KA)
10 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL Recognized Component guide IZLT2 File E52283; CSA Certified C22.2, class 6225, File 32169
Torque Rating
36 lb-in
Fuse Installation Method
Bolt-in
Connection/Terminal Type
Stud

Description

Fuse Block 97417-Semiconductor fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.