Zoro Homepage

Open Fuse Block, 1 Poles, 250V AC Volt Rating

  • Mfr # 6X32QC1

  • Zoro # G0905010


product price: $5.26
/ea
Sold in multiples of 10 for $52.60

Key Features

Number of Poles
1
Voltage Rating
250V AC
Connector Type
Quick Connect
Mounting Style
Screw
Body Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6X32QC1
Zoro #
G0905010
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.38 in
Length
0.79 in
Height
0.47 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Mounting Hole Dia.
0.16 in

Details

Item
Open Fuse Block
Number of Poles
1
Voltage Rating
250V AC
Connector Type
Quick Connect
Mounting Style
Screw
Body Material
Phenolic
Standards
UL Recognized Component to standard 4248-1
Fuse Type
Miniature
Amp Range
0-15 A

Description

Fuse Block 6X32QC1 30A 1P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.