Zoro Homepage

Open Fuse Block, 1 Poles, 750V AC/DC Volt Rating

  • Mfr # 70316

  • Zoro # G0905360


product price: $16.68
/ea

Key Features

Number of Poles
1
Voltage Rating
750V AC/DC
Connector Type
Screw
Mounting Style
Screw
Body Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70316
Zoro #
G0905360
UPC #
782001754280
Country of Origin
Mexico

Dimensions

Length
3 in
Width
1.06 in
For Fuse Size
51 mm L x 14 mm dia
Height
1.37 in
Mounting Hole Dia.
0.19 in

Details

Item
Open Fuse Block
Number of Poles
1
Voltage Rating
750V AC/DC
Connector Type
Screw
Mounting Style
Screw
Body Material
Thermoplastic
Fuse Type
750V Open Style Semiconductor Fuseholders - IEC Cylindrical 14x51mm
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Max. Operating Temp.
80 deg C
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
UL Recognized component guide IZLT2, File E52283; CSA Certified class 6225, File 32169
Torque Rating
20 lb-in
Wire Range
14 AWG to 10 AWG
Fuse Block Design
Open
Spring Reinforced Clip
Yes

Description

SC FUSE BLOCK 750V 30A 1P S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.