Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 31 to 60A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # 20656

  • Zoro # G3276043


product price: $21.28
/ea

Key Features

UL Class
H; K5
Series
2HKRFB
Number of Poles
1
Amp Range
31 to 60A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20656
Zoro #
G3276043
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4-3/4 in
Height
2.12 in
Width
1.46 in
For Fuse Size
3 in L x 13/16 in dia
Mounting Hole Dia.
0.19 in
Wire Size - Maximum
4 AWG
Overall Length
4.75 in
Overall Height
2.12 in
Wire Size - Minimum
14 AWG
Overall Width
1.46 in
Wire Size
14 to 4 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
2HKRFB
Number of Poles
1
Amp Range
31 to 60A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Holder Code
K
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
For Fuse Series
OT, RF, NON, REN
Fits Fuse Type
Class H, Class K5
Wire Range
14 AWG to 4 AWG
Short Circuit Current (KA)
50 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Fits Fuse Block Style
Non-Rejection
Short Circuit Current Rating (SCCR)
50
Fuse Block or Holder DC Voltage Rating
250VDC
Installation Mounting
Direct Screw Mount
Short Description
Fuse Bases 250V 60A Class H/K 1-pole Tin-Plate Copper Box
Fuse Block or Holder AC Voltage Rating
250VAC
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Rated Torque (In.-Lb.)
45 lb-in
Max Fuse Rating
60 A
Fuse Installation Method
Clip-in
AC Voltage Rating
250 V AC
Current - Maximum
60 A
Current - Minimum
31 A
DC Voltage Rating
250 V DC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 31 to 60 A, Number of Poles 1, 250V AC/DC, For Fuse Size 3 in L x 13/16 in dia, Compatible Fuse Series NLN; NON; OT; REN; RF; RLN, Series 2HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 4 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.12 in, Width 1.46 in, Length 4.75 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.