Zoro Homepage

Open Fuse Block, 31 to 60A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # 60607

  • Zoro # G2727103


product price: $34.49
/ea

Key Features

UL Class
H; K5
Series
6HKRFB
Number of Poles
2
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60607
Zoro #
G2727103
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 in
Width
3.09 in
Height
2.12 in
For Fuse Size
5-1/2 in L x 1-1/16 in dia
Mounting Hole Dia.
1/4 in
Wire Size - Maximum
2 AWG
Overall Width
3.16 in
Overall Height
2.12 in
Wire Size - Minimum
14 AWG
Overall Length
4 in
Wire Size
14 to 2 AWG

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 31 to 60 A, Number of Poles 2, 600V AC/DC, For Fuse Size 5 1/2 in L x 1 1/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series 6HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.12 in, Width 3.16 in, Length 4 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.