Open Fuse Block, 61 to 100A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # 61006

  • Zoro # G3392225


product price: $60.15
/ea

Key Features

UL Class
H; K5
Series
6HKRFB
Number of Poles
1
Amp Range
61 to 100A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61006
Zoro #
G3392225
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10.08 in
Height
2.48 in
Width
2.10 in
For Fuse Size
7-7/8 in L x 1-5/16 in dia
Mounting Hole Dia.
1/4 in
Overall Width
2.1 in
Overall Length
10.08 in
Overall Height
2.48 in
Wire Size - Maximum
2/0 AWG
Wire Size - Minimum
12 AWG
Wire Size
12 to 2/0 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
6HKRFB
Number of Poles
1
Amp Range
61 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Holder Code
E
Fuse Type
Industrial
For Fuse Series
OTS, RFS, NOS, RES
Standards
CSA Certified, UL Listed
Fits Fuse Type
Class H, Class K5
Wire Range
12 AWG to 2/0 AWG
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
50 kA
Max. Operating Temp.
80 deg C
Fits Fuse Block Style
Non-Rejection
Fuse Installation Method
Clip-in
Rated Torque (In.-Lb.)
50 lb-in
Short Description
Fuse Bases 600V 100A Class H/K 1-pole Tin-Plate CU Box with Reinforced Clip
Fuse Block or Holder DC Voltage Rating
600VDC
Installation Mounting
Screw Mount or DIN Rail
Fuse Block or Holder AC Voltage Rating
600VAC
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Short Circuit Current Rating (SCCR)
50
Max Fuse Rating
100 A
Current - Maximum
100 A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Current - Minimum
61 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 61 to 100 A, Number of Poles 1, 600V AC/DC, For Fuse Size 7 7/8 in L x 1 5/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series 6HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 12 to 2/0 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.48 in, Width 2.1 in, Length 10.08 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.