Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, CC UL Class, 1 Poles, 600V AC/DC Volt Rating

  • Mfr # 30321R

  • Zoro # G0905385


product price: $16.48
/ea

Key Features

UL Class
CC
Series
303
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30321R
Zoro #
G0905385
UPC #
00094706770220
Country of Origin
Mexico

Dimensions

Width
0.85 in
Height
1.31 in
Length
3.04 in
Mounting Hole Dia.
0.164 in
Body Width
0.75 in

Details

Item
Open Fuse Block
UL Class
CC
Series
303
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail; Screw
Body Material
GFPC
Fuse Type
303 Series Class CC Open-Style Fuse Blocks - Midget
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
200 kA
Frequency Range (Hz)
50/60 Hz
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
UL listed, guide IZLT, File E52283; CSA certified class 6225, File 32169
Fits Fuse Block Style
Rejection
Wire Range
14 AWG to 10 AWG

Description

CC FUSE BLOCK 600V 30A 1P PP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.