Zoro Homepage

Open Fuse Block, CC UL Class, 3 Poles, 600V AC/DC Volt Rating

  • Mfr # 30353R

  • Zoro # G9037493


product price: $80.17
/ea
Free Shipping & Returns

Key Features

UL Class
CC
Series
303
Number of Poles
3
Voltage Rating
600V AC/DC
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30353R
Zoro #
G9037493
UPC #
782001663643
Country of Origin
Mexico

Dimensions

Length
3.04 in
Width
2.35 in
Height
1.31 in
Mounting Hole Dia.
0.164 in
Body Width
1.6 in

Details

Item
Open Fuse Block
UL Class
CC
Series
303
Number of Poles
3
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail; Screw
Body Material
GFPC
Short Circuit Current (KA)
200 kA
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
UL listed, guide IZLT, File E52283; CSA certified class 6225, File 32169
Fits Fuse Block Style
Rejection
Wire Range
14 AWG to 6 AWG

Description

CC FUSE BLOCK 600V 30A 3P CB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.