Zoro Homepage

Open Fuse Block, CC UL Class, Adder Poles, 600V AC/DC Volt Rating

  • Mfr # 30320R

  • Zoro # G0905141


product price: $16.00
/ea

Key Features

UL Class
CC
Series
303
Number of Poles
Adder
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30320R
Zoro #
G0905141
UPC #
782001663544
Country of Origin
Mexico

Dimensions

Height
1.31 in
Width
3/4 in
Length
3.04 in
Mounting Hole Dia.
0.164 in

Details

Item
Open Fuse Block
UL Class
CC
Series
303
Number of Poles
Adder
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail; Screw
Body Material
GFPC
Fuse Type
303 Series Class CC Open-Style Fuse Blocks - Midget
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
200 kA
Frequency Range (Hz)
50/60 Hz
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
UL listed, guide IZLT, File E52283; CSA certified class 6225, File 32169
Wire Range
14 AWG to 10 AWG
Fits Fuse Block Style
Rejection

Description

CC FUSE BLOCK 600V 30A ADD PP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.