Zoro Homepage

Open Fuse Block, J UL Class, 3 Poles, 600V AC/DC Volt Rating

  • Mfr # 61008SJ

  • Zoro # G9037627


product price: $150.54
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
JFB
Number of Poles
3
Voltage Rating
600V AC/DC
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61008SJ
Zoro #
G9037627
UPC #
782001361259
Country of Origin
Mexico

Dimensions

Length
4.80 in
Height
2.36 in
For Fuse Size
4-5/8 in L x 1-1/8 in dia
Width
5.73 in

Details

Item
Open Fuse Block
UL Class
J
Series
JFB
Number of Poles
3
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Screw
Visual Indication
Non-Indicating
Body Material
GFPC
Short Circuit Current (KA)
200 kA
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
APPROVALS & STANDARDS
All class J fuse blocks meet the requirements of UL4248 (formerly UL512); UL listed Guide IZLT, File E52283; CSA certified class 6225, File 32169
Fuse Installation Method
Clip-in
Fits Fuse Block Style
Non-Rejection
Wire Range
6 AWG to 2 AWG
Fuse Block Design
Open

Description

Fuse Block 600V 100A SMALL J 3P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.