Zoro Homepage

Open Fuse Block, J UL Class, Adder Poles, 600V AC/DC Volt Rating

  • Mfr # 60305SJ

  • Zoro # G9035052


product price: $28.47
/ea

Key Features

UL Class
J
Series
SJ
Number of Poles
Adder
Voltage Rating
600V AC/DC
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60305SJ
Zoro #
G9035052
UPC #
00782001672485
Country of Origin
Mexico

Dimensions

Width
1.16 in
For Fuse Size
2-1/4 in L x 13/16 in dia
Length
3.90 in
Height
2.20 in
Mounting Hole Dia.
1/4 in

Details

Item
Open Fuse Block
UL Class
J
Series
SJ
Number of Poles
Adder
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail; Screw
Visual Indication
Non-Indicating
Body Material
GFPC
Short Circuit Current (KA)
200 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
APPROVALS & STANDARDS
All class J fuse blocks meet the requirements of UL4248 (formerly UL512); UL listed Guide IZLT, File E52283; CSA certified class 6225, File 32169
Fuse Installation Method
Clip-in
Fits Fuse Block Style
Non-Rejection
Wire Range
14 AWG to 2 AWG
Fuse Block Design
Open
Spring Reinforced Clip
spring reinforced

Description

SJ FUSE BLOCK 600V 30A ADD BXR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.