Open Fuse Block, R UL Class, 1 Poles, 401 to 600A Amp Range, 600V AC/DC Volt Rating

  • Mfr # 66031T

  • Zoro # G9034982


product price: $472.78
/ea
Free Shipping & Returns

Key Features

UL Class
R
Amp Range
401 to 600A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66031T
Zoro #
G9034982
UPC #
782001675677
Country of Origin
Mexico

Dimensions

Width
3 in
Height
3.09 in
Length
6-1/2 in
Mounting Hole Dia.
1/4 in
Body Length
6.5 in

Details

Item
Open Fuse Block
UL Class
R
Number of Poles
1
Amp Range
401 to 600A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Screw
Visual Indication
Non-Indicating
Body Material
Phenolic
Short Circuit Current (KA)
200 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Fuse Installation Method
Clip-in
Wire Range
2 AWG to 600 MCM
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC

Description

T FUSE BLOCK 600V 600A 1P BXR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.