Zoro Homepage

Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # 60657R

  • Zoro # G2970597


product price: $56.39
/ea

Key Features

UL Class
R
Series
6HKRFB
Number of Poles
2
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60657R
Zoro #
G2970597
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.09 in
Height
2.12 in
Length
4 in
For Fuse Size
5-1/2 in L x 1-1/16 in dia
Mounting Hole Dia.
1/4 in
Overall Length
4 in
Overall Width
3.16 in
Wire Size - Maximum
4 AWG
Overall Height
2.12 in
Wire Size - Minimum
14 AWG
Wire Size
14 to 4 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
6HKRFB
Number of Poles
2
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Holder Code
Q
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
For Fuse Series
A6D-R, A6K-R, TRS-R
Fits Fuse Type
Class R
Wire Range
14 AWG to 4 AWG
Short Circuit Current (KA)
200 kA
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Fits Fuse Block Style
Rejection
Short Circuit Current Rating (SCCR)
200
Fuse Block or Holder DC Voltage Rating
600VDC
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Rated Torque (In.-Lb.)
45 lb-in
Short Description
Fuse Bases 600V 60A Class R 2-pole Tin-Plate Copper Copper Box
Installation Mounting
Direct Screw Mount
Max Fuse Rating
60 A
Fuse Installation Method
Clip-in
Fuse Block or Holder AC Voltage Rating
600VAC
AC Voltage Rating
600 V AC
Current - Minimum
31 A
Current - Maximum
60 A
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 31 to 60 A, Number of Poles 2, 600V AC/DC, For Fuse Size 5 1/2 in L x 1 1/16 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series 6HKRFB, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 4 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.12 in, Width 3.16 in, Length 4 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.