Zoro Homepage

Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 62003R

  • Zoro # G2734907


product price: $283.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
6HKRFB
Number of Poles
3
Amp Range
101 to 200A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62003R
Zoro #
G2734907
UPC #
782001665012
Country of Origin
Mexico

Dimensions

Height
2.91 in
Length
8 in
Width
10 in
For Fuse Size
9-5/8 in L x 1-13/16 in dia
Mounting Hole Dia.
5/16 in
Overall Height
2.91 in
Wire Size - Minimum
6 AWG
Overall Length
8 in
Overall Width
10 in
Wire Size - Maximum
350 kcmil

Details

Item
Open Fuse Block
UL Class
R
Series
6HKRFB
Number of Poles
3
Amp Range
101 to 200A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Holder Code
S
Fuse Type
Industrial
Standards
CSA Certified, UL Listed
Features
Solid State SmartSpot(R) Indicator
For Fuse Series
A6D-R, A6K-R, TRS-R
Wire Range
6 AWG to 350 MCM
Fits Fuse Type
Class R
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Rejection
Max Fuse Rating
200 A
Short Circuit Current Rating (SCCR)
200
Rated Torque (In.-Lb.)
375 lb-in
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Installation Mounting
Direct Screw Mount
Fuse Installation Method
Clip-in
Short Description
Fuse Bases 600V 200A Class R 3-pole Tin-Plate Aluminum Box Side-Clip
Current - Maximum
200 A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Current - Minimum
101 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 101 to 200 A, Number of Poles 3, 600V AC/DC, For Fuse Size 9 5/8 in L x 1 13/16 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series 6HKRFB, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 6 AWG to 350 MCM, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.91 in, Width 10 in, Length 8 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.