Zoro Homepage

Open Fuse Block, R UL Class, Adder Poles, 250V AC/DC Volt Rating

  • Mfr # 20305R

  • Zoro # G0905342


product price: $18.85
/ea

Key Features

UL Class
R
Series
2HKRFB
Number of Poles
Adder
Voltage Rating
250V AC/DC
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20305R
Zoro #
G0905342
UPC #
00782001752200
Country of Origin
Mexico

Dimensions

Length
3 in
For Fuse Size
2 in L x 9/16 in dia
Width
0.91 in
Height
1.38 in
Mounting Hole Dia.
0.19 in

Details

Item
Open Fuse Block
UL Class
R
Series
2HKRFB
Number of Poles
Adder
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Screw
Visual Indication
Non-Indicating
Body Material
GFPC
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Wire Range
14 AWG to 2 AWG
Fits Fuse Block Style
Rejection
Spring Reinforced Clip
Reinforced Clip

Description

R FUSE BLOCK 250V 30A ADD BXR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.