Zoro Homepage

Open Fuse Block, T UL Class, 2 Poles, 300V AC/DC Volt Rating

  • Mfr # 30327T

  • Zoro # G9037478


product price: $47.19
/ea

Key Features

UL Class
T
Series
3TFB
Number of Poles
2
Voltage Rating
300V AC/DC
Connector Type
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30327T
Zoro #
G9037478
UPC #
782001675103
Country of Origin
Mexico

Dimensions

Height
1.47 in
Length
3.65 in
Width
0.98 in
For Fuse Size
7/8 in L x 13/32 in dia
Mounting Hole Dia.
0.19 in
Body Length
3.37 in

Details

Item
Open Fuse Block
UL Class
T
Series
3TFB
Number of Poles
2
Voltage Rating
300V AC/DC
Connector Type
Pressure Plate
Mounting Style
Screw
Visual Indication
Non-Indicating
Body Material
GFPC
Short Circuit Current (KA)
200 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Wire Range
14 AWG to 10 AWG
Fits Fuse Block Style
Non-Rejection

Description

Fuse Block 67510-FB 2P 300V-30A PP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.