Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 31 to 60A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # 60607T

  • Zoro # G3314105


product price: $25.34
/ea

Key Features

UL Class
T
Series
6TFB
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60607T
Zoro #
G3314105
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.59 in
Height
2.22 in
Width
3.11 in
For Fuse Size
1-9/16 in L x 13/16 in dia
Mounting Hole Dia.
1/4 in
Wire Size - Minimum
14 AWG
Overall Width
8 in
Overall Height
2.22 in
Wire Size - Maximum
2 AWG
Overall Length
1.59 in
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
T
Series
6TFB
Number of Poles
2
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
GFPC
Standards
CSA Certified, UL Listed
Features
Adder Block Design
For Fuse Series
A6T
Fuse Type
Industrial
Wire Range
14 AWG to 2 AWG
Fits Fuse Type
Class T
Short Circuit Current (KA)
200 kA
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Fits Fuse Block Style
Non-Rejection
Fuse Installation Method
Clip-in
Rated Torque (In.-Lb.)
45 lb-in
Short Circuit Current Rating (SCCR)
200
Short Description
Fuse Bases 600V 60A Class T 2-pole Tin-Plate Aluminum Box with Reinforced Clip
Max Fuse Rating
60 A
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Installation Mounting
Screw Mount or DIN Rail
Current - Maximum
60 A
DC Voltage Rating
600 V DC
Current - Minimum
31 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 31 to 60 A, Number of Poles 2, 600V AC/DC, For Fuse Size 1 9/16 in L x 13/16 in dia, Compatible Fuse Series A6T; JJS; JLLS; LPT, Series 6TFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.22 in, Width 8 in, Length 1.59 in, Spring Reinforced Clip Yes, Features Adder Block Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.