Zoro Homepage

Panel Mount Fuse Holder, 104.9 mm L

  • Mfr # USGCC1I

  • Zoro # G116497777


product price: $77.99
/ea
Sold in multiples of 12 for $935.88
Free Shipping & Returns

Key Features

Number of Poles
1
Mounting Style
DIN Rail
Visual Indication
Indicating
Body Material
Glass Filled Polycarbonate
Connector Type
Clip-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGCC1I
Zoro #
G116497777
UPC #
-
Country of Origin
China

Dimensions

Overall Length
104.9 mm
Overall Diameter
17.3 mm
Body Width
0.68 in
Body Length
4.13 in
Body Height
2.17 in

Details

Number of Poles
1
Mounting Style
DIN Rail
Visual Indication
Indicating
Item
Panel Mount Fuse Holder
Body Material
Glass Filled Polycarbonate
Connector Type
Clip-In
AC Voltage Rating
600 V AC
Standards
RoHS
Current - Maximum
30 A
DC Voltage Rating
600 V DC
Fits Fuse Type
Class CC
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.