Zoro Homepage

Panel Mount Fuse Holder, 104.9 mm L

  • Mfr # USGCC2

  • Zoro # G716497696


product price: $115.99
/ea
Sold in multiples of 6 for $695.94
Free Shipping & Returns

Key Features

Connector Type
Clip-In
Visual Indication
Non-Indicating
Body Material
Glass Filled Polycarbonate
Number of Poles
2
Mounting Style
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGCC2
Zoro #
G716497696
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
34.5 mm
Overall Length
104.9 mm

Details

Connector Type
Clip-In
Visual Indication
Non-Indicating
Body Material
Glass Filled Polycarbonate
Item
Panel Mount Fuse Holder
Number of Poles
2
Mounting Style
DIN Rail
Current - Maximum
30 A
DC Voltage Rating
600 V DC
Fits Fuse Type
Class CC
AC Voltage Rating
600 V AC
Standards
RoHS
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.