Zoro Homepage

Panel Mount Fuse Holder, 104.9 mm L

  • Mfr # USGCC2I

  • Zoro # G516497711


product price: $161.99
/ea
Sold in multiples of 6 for $971.94
Free Shipping & Returns

Key Features

Body Material
Glass Filled Polycarbonate
Number of Poles
2
Mounting Style
DIN Rail
Visual Indication
Indicating
Connector Type
Clip-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGCC2I
Zoro #
G516497711
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
34.5 mm
Overall Length
104.9 mm
Body Width
1.36 in
Body Length
4.13 in
Body Height
2.17 in

Details

Body Material
Glass Filled Polycarbonate
Item
Panel Mount Fuse Holder
Number of Poles
2
Mounting Style
DIN Rail
Visual Indication
Indicating
Connector Type
Clip-In
DC Voltage Rating
600 V DC
Current - Maximum
30 A
Fits Fuse Type
Class CC
AC Voltage Rating
600 V AC
Standards
RoHS
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.