Zoro Homepage

Panel Mount Fuse Holder, 104.9 mm L

  • Mfr # USGCC3I

  • Zoro # G416497644


product price: $284.99
/ea
Sold in multiples of 4 for $1,139.96
Free Shipping & Returns

Key Features

Connector Type
Clip-In
Mounting Style
DIN Rail
Body Material
Glass Filled Polycarbonate
Visual Indication
Indicating
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGCC3I
Zoro #
G416497644
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
51.8 mm
Overall Length
104.9 mm

Details

Connector Type
Clip-In
Mounting Style
DIN Rail
Body Material
Glass Filled Polycarbonate
Item
Panel Mount Fuse Holder
Visual Indication
Indicating
Number of Poles
3
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Fits Fuse Type
Class CC
Standards
RoHS
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.