Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # B1062716

  • Zoro # G316497737


product price: $203.99
/ea
Sold in multiples of 4 for $815.96
Free Shipping & Returns

Key Features

Visual Indication
Indicating
Number of Poles
3
Body Material
Nylon
Mounting Style
DIN Rail
Overall Length
61.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1062716
Zoro #
G316497737
UPC #
-
Country of Origin
France

Dimensions

Overall Length
61.1 mm
For Fuse Length
38.1 mm
For Fuse Diameter
10.3 mm
Overall Diameter
52.5 mm
Body Length
2.41 in
Body Height
3.12 in
Body Width
2.07 in

Details

Item
Panel Mount Fuse Holder
Visual Indication
Indicating
Number of Poles
3
Body Material
Nylon
Mounting Style
DIN Rail
Fits Fuse Type
Midget
DC Voltage Rating
1,000 V DC
Standards
CSA, IEC, RoHS, UL Listed
Current - Maximum
32 A
AC Voltage Rating
800 V AC
Fuse Block Design
Finger-Safe

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.