Zoro Homepage

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # F1062720

  • Zoro # G616497659


product price: $132.99
/ea
Sold in multiples of 6 for $797.94
Free Shipping & Returns

Key Features

Body Material
Nylon
Mounting Style
DIN Rail
Visual Indication
Indicating
Number of Poles
2
DC Voltage Rating
1,000 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1062720
Zoro #
G616497659
UPC #
-
Country of Origin
France

Dimensions

Overall Diameter
35 mm
Overall Length
61.1 mm
For Fuse Length
38.1 mm
For Fuse Diameter
10.3 mm
Body Width
1.38 in
Body Height
3.12 in
Body Length
2.41 in

Details

Item
Panel Mount Fuse Holder
Body Material
Nylon
Mounting Style
DIN Rail
Visual Indication
Indicating
Number of Poles
2
DC Voltage Rating
1,000 V DC
Current - Maximum
32 A
Fits Fuse Type
Midget
AC Voltage Rating
800 V AC
Standards
CSA, IEC, RoHS, UL Listed
Fuse Block Design
Finger-Safe

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.