Zoro Homepage

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # G1062721

  • Zoro # G716497764


product price: $40.99
/ea
Sold in multiples of 12 for $491.88

Key Features

Mounting Style
DIN Rail
Visual Indication
Non-Indicating
Body Material
Nylon
Number of Poles
1
AC Voltage Rating
800 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1062721
Zoro #
G716497764
UPC #
-
Country of Origin
France

Dimensions

Overall Diameter
17.5 mm
Overall Length
61.1 mm
For Fuse Length
38.1 mm
For Fuse Diameter
10.3 mm
Body Length
2.41 in
Body Height
3.12 in
Body Width
0.69 in

Details

Mounting Style
DIN Rail
Visual Indication
Non-Indicating
Item
Panel Mount Fuse Holder
Body Material
Nylon
Number of Poles
1
AC Voltage Rating
800 V AC
Standards
CSA, IEC, RoHS, UL Listed
Current - Maximum
32 A
DC Voltage Rating
1,000 V DC
Fits Fuse Type
Midget

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.