Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # H1062791

  • Zoro # G916497724


product price: $246.99
/ea
Sold in multiples of 4 for $987.96
Free Shipping & Returns

Key Features

Visual Indication
Indicating
Mounting Style
DIN Rail
Number of Poles
3
Body Material
Nylon
AC Voltage Rating
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1062791
Zoro #
G916497724
UPC #
-
Country of Origin
France

Dimensions

For Fuse Length
38 mm
Overall Diameter
52.5 mm
For Fuse Diameter
10 mm
Overall Length
61.1 mm

Details

Visual Indication
Indicating
Mounting Style
DIN Rail
Item
Panel Mount Fuse Holder
Number of Poles
3
Body Material
Nylon
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Fits Fuse Type
Class CC
Current - Maximum
30 A
Standards
IEC, RoHS, UL Listed
Fuse Block Design
Finger-Safe
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.