Zoro Homepage

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # N1062796

  • Zoro # G316497744


product price: $48.39
/ea
Sold in multiples of 12 for $580.68

Key Features

Number of Poles
1
Mounting Style
DIN Rail
Visual Indication
Non-Indicating
Body Material
Nylon
Overall Length
61.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1062796
Zoro #
G316497744
UPC #
-
Country of Origin
France

Dimensions

Overall Length
61.1 mm
Overall Diameter
17.5 mm
For Fuse Diameter
10 mm
For Fuse Length
38 mm
Body Width
0.69 in

Details

Number of Poles
1
Mounting Style
DIN Rail
Visual Indication
Non-Indicating
Item
Panel Mount Fuse Holder
Body Material
Nylon
Fits Fuse Type
Class CC
DC Voltage Rating
600 V DC
Standards
IEC, RoHS, UL Listed
AC Voltage Rating
600 V AC
Current - Maximum
30 A
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.