Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # X1062712

  • Zoro # G116497784


product price: $163.99
/ea
Sold in multiples of 3 for $491.97
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Visual Indication
Non-Indicating
Body Material
Nylon
Number of Poles
4
Current - Maximum
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1062712
Zoro #
G116497784
UPC #
-
Country of Origin
France

Dimensions

Overall Diameter
70 mm
For Fuse Diameter
10.3 mm
For Fuse Length
38.1 mm
Overall Length
61.1 mm
Body Length
2.41 in
Body Width
2.76 in
Body Height
3.12 in

Details

Mounting Style
DIN Rail
Item
Panel Mount Fuse Holder
Visual Indication
Non-Indicating
Body Material
Nylon
Number of Poles
4
Current - Maximum
32 A
AC Voltage Rating
800 V AC
DC Voltage Rating
1,000 V DC
Standards
CSA, IEC, RoHS, UL Listed
Fits Fuse Type
Midget
Fuse Block Design
Finger-Safe

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.