Zoro Homepage

Panel Mount Fuse Holder, 78 mm L

  • Mfr # USN

  • Zoro # G116497722


product price: $55.19
/ea
Sold in multiples of 12 for $662.28

Key Features

Body Material
Polyamide
Mounting Style
DIN Rail
Connector Type
Clip-In
Fits Fuse Type
Midget
Overall Length
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USN
Zoro #
G116497722
UPC #
-
Country of Origin
China

Dimensions

Overall Length
78 mm
For Fuse Diameter
13/32 in
For Fuse Length
1 1/2 in
Overall Diameter
17.5 mm
Body Width
0.69 in

Details

Body Material
Polyamide
Item
Panel Mount Fuse Holder
Mounting Style
DIN Rail
Connector Type
Clip-In
Fits Fuse Type
Midget
DC Voltage Rating
1,000 V DC
AC Voltage Rating
800 V AC
Standards
RoHS
Current - Maximum
32 A

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.