Photovoltaic fuse gPV 1500VDC IEC 1500VDC UL Size 3L 400A With DIN Type Blades

  • Mfr # Z1048684

  • Zoro # G116468012


product price:  $850.99
/ea
Free Shipping & Returns

Key Features

Amps
400 A
DC Voltage Rating
1500 V
Interrupt Rating
150 kA
Length
8.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1048684
Zoro #
G116468012
UPC #
-
Country of Origin
Tunisia

Dimensions

Length
8.07 in

Details

Amps
400 A
DC Voltage Rating
1500 V
Interrupt Rating
150 kA

Description

Photovoltaic fuse gPV 1500VDC IEC 1500VDC UL Size 3L 400A With DIN Type Blades For Direct Mount. Mersen HP15NH photovoltaic PV fuse serie was engineered and designed specifically for the protection of photovoltaic systems. Helio-Protection HP15NH fuse links are designed for the protection of cables in a PV group of chains when a short circuit occurs in a panel main fuse category. This HelioProtection main fuse range enlarges our PV fuse links offering on 1XL/2XL/3L sizes having a worldwide acceptance. They are of the gPV type and comply with both IEC 60269-6 and UL 2579 PV standards. They are available with plain blades, bolted blades for direct mounting with and without striker.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.